Zoro Homepage

Turning Tool Holder, 581.0411.383, PSK 50

  • Mfr # 581.0411.383

  • Zoro # G9216846


product price: $358.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Rake
DCMT 11T308
Type
PSK 50
Torx Wrench
T-15
Style
SDJCR-35060-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0411.383
Zoro #
G9216846
UPC #
-
Country of Origin
Germany

Dimensions

Shank Width
35mm
Overall Length
90.00mm
Insert Size
11T308
Head Length
60.00mm
Shank Height
60mm
Insert Cutting Edge Length
11.00mm

Description

Indexable Cutting Head Unit, Insert Style DCMT, Overall Length 90.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.