Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, 581.0511.383, PSK 50

  • Mfr # 581.0511.383

  • Zoro # G9216873


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Rake
DCMT 11T308
Clamp Screw
581.103
Torx Wrench
T-15
Type
PSK 50
For Use With
Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0511.383
Zoro #
G9216873
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90.00mm
Shank Width
35mm
Head Length
60.00mm
Shank Height
60mm
Insert Cutting Edge Length
11.00mm
Insert Size
11T308

Details

Rake
DCMT 11T308
Clamp Screw
581.103
Torx Wrench
T-15
Item
Indexable Cutting Head Unit
Type
PSK 50
For Use With
Cutting Tools
Style
SDJCL-35060-11
Insert Shape
55 Degrees Diamond
Includes
Base Plate, Clamping Unit
Cutting Direction
Left Hand
Standards
ISO 26623-1
Insert Clearance Angle
7 Degrees
Cutting Application
Turning
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Approach Angle
93 Degrees
Insert Style
DCMT
Mounting Style
Screw Clamp

Description

Indexable Cutting Head Unit, Insert Style DCMT, Overall Length 90.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.