Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, 581.0608.384, PSK 63

  • Mfr # 581.0608.384

  • Zoro # G9216916


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Rake
WNMG 080408
For Use With
Cutting Tools
Type
PSK 63
Clamp
581.001
Style
DWLNR-45065-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0608.384
Zoro #
G9216916
UPC #
-
Country of Origin
Germany

Dimensions

Shank Width
45mm
Overall Length
103.00mm
Head Length
65.00mm
Shank Height
65mm
Insert Cutting Edge Length
8.00mm
Insert Size
080408

Details

Rake
WNMG 080408
For Use With
Cutting Tools
Type
PSK 63
Item
Indexable Cutting Head Unit
Clamp
581.001
Style
DWLNR-45065-08
Torx Wrench
T-20
Insert Shape
Trigon
Includes
Base Plate, Clamping Unit
Standards
ISO 26623-1
Cutting Direction
Right Hand
Cutting Application
Turning
Approach Angle
95 Degrees
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Insert Style
WNMG
Insert Holding Type
Top and Hole Clamping
Insert Inscribed Circle
1/2 in
Mounting Style
Rigid Clamp

Description

Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 103.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.