Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, 581.0708.382, PSK 40

  • Mfr # 581.0708.382

  • Zoro # G9216925


product price: $293.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Torx Wrench
T-20
Style
DWLNL-27050-08
Clamp
581.001
Type
PSK 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0708.382
Zoro #
G9216925
UPC #
-
Country of Origin
Germany

Dimensions

Shank Width
27mm
Overall Length
74.00mm
Insert Size
080408
Head Length
50.00mm
Insert Cutting Edge Length
8.00mm
Shank Height
50mm

Details

Item
Indexable Cutting Head Unit
For Use With
Cutting Tools
Torx Wrench
T-20
Style
DWLNL-27050-08
Clamp
581.001
Type
PSK 40
Rake
WNMG 080408
Cutting Direction
Left Hand
Includes
Base Plate, Clamping Unit
Standards
ISO 26623-1
Insert Shape
Trigon
Insert Holding Type
Top and Hole Clamping
Coolant Fed
Coolant Through
Cutting Application
Turning
Approach Angle
95 Degrees
Insert Style
WNMG
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Mounting Style
Rigid Clamp

Description

Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 74.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.