Turning Tool Holder, 581.0708.384, PSK 63
Mfr # 581.0708.384
Zoro # G9216943
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Type
PSK 63
Style
DWLNL-45065-08
Clamp
581.001
Rake
WNMG 080408
For Use With
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581.0708.384
Zoro #
G9216943
UPC #
-
Country of Origin
Germany
Dimensions
Shank Width
45mm
Overall Length
103.00mm
Head Length
65.00mm
Insert Cutting Edge Length
8.00mm
Shank Height
65mm
Insert Size
080408
Description
Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 103.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.