Zoro Homepage

Turning Tool Holder, 581.0811.382, PSK 40

  • Mfr # 581.0811.382

  • Zoro # G9216952


product price: $440.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Style
SDNCN-00115-11
Torx Wrench
T-15
Clamp Screw
581.103
Type
PSK 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0811.382
Zoro #
G9216952
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
139.00mm
Insert Size
11T308
Head Length
115.00mm
Insert Cutting Edge Length
11.00mm
Shank Height
115mm

Details

Item
Indexable Cutting Head Unit
For Use With
Cutting Tools
Style
SDNCN-00115-11
Torx Wrench
T-15
Clamp Screw
581.103
Type
PSK 40
Rake
DCMT 11T308
Cutting Direction
Neutral
Includes
Base Plate, Clamping Unit
Standards
ISO 26623-1
Insert Shape
55 Degrees Diamond
Cutting Application
Turning
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Approach Angle
62.5 Degrees
Insert Style
DCMT
Insert Clearance Angle
7 Degrees
Mounting Style
Screw Clamp

Description

Indexable Cutting Head Unit, Insert Style DCMT, Overall Length 139.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.