Zoro Homepage

Turning Tool Holder, 581.0811.384, PSK 63

  • Mfr # 581.0811.384

  • Zoro # G9216977


product price: $517.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Torx Wrench
T-15
Type
PSK 63
Style
SDNCN-00115-11
Clamp Screw
581.103
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0811.384
Zoro #
G9216977
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
153.00mm
Insert Size
11T308
Head Length
115.00mm
Insert Cutting Edge Length
11.00mm
Shank Height
115mm

Details

Item
Indexable Cutting Head Unit
For Use With
Cutting Tools
Torx Wrench
T-15
Type
PSK 63
Style
SDNCN-00115-11
Clamp Screw
581.103
Rake
DCMT 11T310
Includes
Base Plate, Clamping Unit
Insert Shape
55 Degrees Diamond
Cutting Direction
Neutral
Standards
ISO 26623-1
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Approach Angle
62.5 Degrees
Insert Inscribed Circle
3/8 in
Insert Style
DCMT
Insert Clearance Angle
7 Degrees
Cutting Application
Turning
Mounting Style
Screw Clamp

Description

Indexable Cutting Head Unit, Insert Style DCMT, Overall Length 153.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.