Zoro Homepage

Clevis Pins, 1"Dia X 4-1/2"L Clevis Pi

  • Mfr # 710-194

  • Zoro # G7825265


product price: $28.69
/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
1 in
Shank Length
4-1/2 in
Pin Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-194
Zoro #
G7825265
UPC #
-
Country of Origin
Mexico

Dimensions

Pin Diameter
1 in
Shank Length
4-1/2 in
Pin Dia.
1 in
Fastener Length
4 1/2 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch

Description

Clevis Pins,1 In.Dia X 4-1/2 In.L Clevis Pi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.