Zoro Homepage

Clevis Pins, 3/4"Od X 5" L, Cam Pin

  • Mfr # 310-014

  • Zoro # G7824906


product price: $41.29
/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
3/4 in
Shank Length
5 in
Pin Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-014
Zoro #
G7824906
UPC #
-
Country of Origin
Mexico

Dimensions

Pin Diameter
3/4 in
Shank Length
5 in
Pin Dia.
3/4 in
Fastener Length
5 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch

Description

Clevis Pins,3/4 In.Od X 5 In. L,Cam Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.