Zoro Homepage

Clips, Snap Ring 1" Internal Tooth Push

  • Mfr # 049-038

  • Zoro # G8082524


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
049-038
Zoro #
G8082524
UPC #
-
Country of Origin
Mexico

Details

Item
Clips,Snap Ring 1" Internal Tooth Push
System of Measurement
Inch

Description

Clips,Snap Ring 1 In. Internal Tooth Push

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.