Zoro Homepage

Cotter Pins, 1/8"Dia X 1-1/2" Cotter Pin

  • Mfr # 056-011

  • Zoro # G7825615


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Pin Item
Cotter Pin
System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
1-1/2 in
Pin Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056-011
Zoro #
G7825615
UPC #
-
Country of Origin
Mexico

Dimensions

Pin Diameter
1/8 in
Shank Length
1-1/2 in
Pin Dia.
1/8 in
Fastener Length
1 1/2 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
System of Measurement
Inch

Description

Cotter Pins,1/8 In.Dia X 1-1/2 In. Cotter Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.