Zoro Homepage

External-E E-Clip, Steel 1/2 in Shaft Dia

  • Mfr # 154-202

  • Zoro # G8082253


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Type
External-E
Fits Shaft Diameter
1/2 in
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-202
Zoro #
G8082253
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Shaft Diameter
1/2 in

Details

Item
E-Clip
Type
External-E
Material
Steel
System of Measurement
Inch

Description

Clips,Clip,Insulated 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.