Zoro Homepage

External Retaining Ring, Steel Plain Finish, 1 in Shaft Dia

  • Mfr # 049-037

  • Zoro # G8082567


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Type
External
Fits Shaft Diameter
1 in
Material
Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
049-037
Zoro #
G8082567
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Shaft Diameter
1 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

Clips,Snap Ring 1 In. External

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.