Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headless Pins, 5/8"Dia X 3-3/8" Grooved

  • Mfr # 700-050

  • Zoro # G7825782


product price: $29.15
/ea

Key Features

Pin Item
Headless Pin
System of Measurement
Inch
Pin Dia.
3 3/8 in
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-050
Zoro #
G7825782
UPC #
-
Country of Origin
Mexico

Dimensions

Pin Dia.
3 3/8 in
Overall Length
5/8 in

Details

Pin Item
Headless Pin
System of Measurement
Inch
Item
Headless Pins,5/8"Dia X 3-3/8" Grooved

Description

Headless Pins,5/8 In.Dia X 3-3/8 In. Grooved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.