Zoro Homepage

Midget Fuse, KMF Series, Time-Delay, 3A, 600V AC

  • Mfr # KMF5269

  • Zoro # G7990806


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Series
KMF
Speed
Time-Delay
Amps
3A
AC Voltage Rating
600V AC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMF5269
Zoro #
G7990806
UPC #
-
Country of Origin
Mexico

Details

Series
KMF
Speed
Time-Delay
Amps
3A
AC Voltage Rating
600V AC
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse

Description

Fuses,Fuse,3 Amp,600 Vt,Time Delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.