Zoro Homepage

Spacers, Spacer 1-1/4" Od X 7

  • Mfr # 043-050

  • Zoro # G7990447


product price: $12.99
/ea

Key Features

System of Measurement
Inch
Overall Length
7 in
Outside Diameter
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
043-050
Zoro #
G7990447
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
7 in
Outside Diameter
1-1/4"

Details

Item
Spacers,Spacer 1-1/4" Od X 7"
System of Measurement
Inch

Description

Spacers,Spacer 1-1/4 In. Od X 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.