Zoro Homepage

Spacers, Spacer 3" Lg

  • Mfr # 150-207

  • Zoro # G7990517


product price: $15.65
/ea

Key Features

System of Measurement
Inch
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-207
Zoro #
G7990517
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3 in

Details

Item
Spacers,Spacer 3" Lg
System of Measurement
Inch

Description

Spacers,Spacer 3 In. Lg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.