Spacers, Spacer 7/8" Od X 1/2" Lg
Mfr # 043-036
Zoro # G7990867
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
System of Measurement
Inch
Overall Length
1/2 in
Outside Diameter
7/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
043-036
Zoro #
G7990867
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
1/2 in
Outside Diameter
7/8"
Details
Item
Spacers,Spacer 7/8" Od X 1/2" Lg
System of Measurement
Inch
Description
Spacers,Spacer 7/8 In. Od X 1/2 In. Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.