Shop KELLOGGS
See all product information
Create Account
Snacks, PK 50
- Mfr # 3800012346
- Zoro # G4503838
product price:Â
$
18.35
/pk of 50, $0.37/ea
Key Features
Flavor
Original Marshmallow
Size
0.39 oz
Snack Food Type
Nutrition & Snack Bars
Product Type
Rice Krispies Treats
Packing Type
Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3800012346
- Zoro #
- G4503838
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Original Marshmallow
- Snack Food Type
- Nutrition & Snack Bars
- Item
- Rice Krispies Treats
- Product Type
- Rice Krispies Treats
- Packing Type
- Pack
- Items per Pack
- 50
- Package Type
- Pack
- Pack Size
- 19.5 oz
Dimensions
- Size
- 0.39 oz
- Item Size
- 0.39 oz
- Item Height
- 11 1/8 in
- Item Length
- 9 1/4 in
- Item Width
- 4 1/4 in
Description
Rice Krispies Treats, Product Type Rice Krispies Treats, Flavor Original Marshmallow, Items per Pack 50, Pack Size 19.5 oz, Item Height 11 1/8 in, Item Size 0.39 oz, Item Width 4 1/4 in, Item Length 9 1/4 in, Package Type Pack, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.