Zoro Homepage
This item is Discontinued.
Kelly Computer Supplies KellyCompu, Optical Mouse Pad, 9 X 7-3/4 X 1/8, Gray 81101

KellyCompu, Optical Mouse Pad, 9 X 7-3/4 X 1/8, Gray (Discontinued)

  • Mfr # 81101
  • Zoro # G310804920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81101
Zoro #
G310804920
UPC #
762984811019
Country of Origin
United States

Dimensions

Height
0.13 in
Length
7-3/4 in
Width
9 in

Details

Item
Mouse Pad
Color
Gray
Material
Vinyl
Features
Non-skid; Smudge Resistant

Description

Designed to complement any desk, this color mouse pad works great with optical mice for precise tracking and control. Constructed of smudge-resistant vinyl for easy cleaning and durability. Smooth surface also protects roller balls from dust and dirt buildup. Features a non-skid base. Wrist Filling Material: None; Mouse Pad/Wrist Rest Type: Mouse Pad; Colors: Gray; Theme: Solid Color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.