Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ Touch, Gel Wristrest, Notebook or Laptop

  • Mfr # KCS10212

  • Zoro # G1239465


product price: $18.15
/ea

Key Features

Color
Gray
Material
Gel
Height
1 1/4 in
Includes
Anti-Microbial Protection
For Use With
Keyboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCS10212
Zoro #
G1239465
UPC #
762984102124
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 1/4 in
Width
12 3/4 in
Length
3 1/4 in
Depth
3.25"

Details

Item
EZ Touch,Gel Wristrest,Notebook or Lap
Color
Gray
Material
Gel
Includes
Anti-Microbial Protection
For Use With
Keyboard
Product Type
Wrist Rest

Description

EZ Touch,Gel Wristrest,Notebook or Lap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.