Lift N Lock Leverless California Keyboard Tray
Mfr # KCS69505
Zoro # G1367389
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Width
28"
Height
4"
Depth
22"
Color
Gray
Product Type
Keyboard/Mouse Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCS69505
Zoro #
G1367389
UPC #
762984695053
Country of Origin
United States
Dimensions
Width
28"
Height
4"
Depth
22"
Details
Item
Lift N Lock Leverless Californa Keyboard
Color
Gray
Product Type
Keyboard/Mouse Tray
Description
Lift N Lock Leverless Californa Keyboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.