Mouse Pad, w/Wrist Support, Slate Color
Mfr # KCS10165
Zoro # G1367057
product price: $25.19
/eaKey Features
Color
Slate
Features
Non-skid Base, Anti-bacterial, Pressure Sensitive
Height
0.75"
Width
8.75"
Product Type
Mouse Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCS10165
Zoro #
G1367057
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.75"
Width
8.75"
Depth
11"
Details
Item
Mouse Pad,w/Wrist Support,Slate Color
Color
Slate
Features
Non-skid Base, Anti-bacterial, Pressure Sensitive
Product Type
Mouse Pad
Description
Mouse Pad,w/Wrist Support,Slate Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.