Zoro Homepage

Wrist Rest-Soft Back Base-19" Black Base

  • Mfr # KCS51306

  • Zoro # G1367303


product price: $32.49
/ea

Key Features

Color
Black
Height
0.75"
Width
19"
Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCS51306
Zoro #
G1367303
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75"
Width
19"
Depth
10"

Details

Item
Wrist Rest,Soft Back Base,19",Black Base
Color
Black

Description

Wrist Rest,Soft Back Base,19 In.,Black Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.