Zoro Homepage

Glass Door Handle

  • Mfr # 0USH05

  • Zoro # G602186581


product price: $44.89
/ea

Key Features

For Use With
Kelvinator Commercial Refrigerator: KCHGM12R, KCHGM26F, KCHGM26R, KCHGM48F, KCHGM48R
Length
13 in
Height
7 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0USH05
Zoro #
G602186581
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Height
7 in
Width
11 in

Details

Item
Handle
For Use With
Kelvinator Commercial Refrigerator: KCHGM12R, KCHGM26F, KCHGM26R, KCHGM48F, KCHGM48R

Description

Glass Door Handle. This is a genuine OEM (Original Equipment Manufacturer) part. Kelvinator provides commercial refrigerators and freezers to the foodservice industry.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.