This item is Discontinued.

Kemp Usa Kemp 10-203-RED 40 In. Red Rescue Tube With White Guard Logo 10-203-RED

Kemp 10-203-RED 40 In. Red Rescue Tube With White Guard Logo (Discontinued)

  • Mfr # 10-203-RED
  • Zoro # G204068414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-203-RED
Zoro #
G204068414
UPC #
819386010486
Country of Origin
China

Description

This rescue tube comes with brass clips and is best used for ocean or rough water rescue. This rescue tube is available with GUARD or blank.

Features
  • Colour - Red
  • 40 in. Red rescue tube with white guard logo
  • With brass clips
  • Dimension - 40 L x 6 H x 3 W in.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.