This item is Discontinued.

Kemp Usa 12-003-RED-GRD Wind Umbrella- Silver & Red Printed with Guard 12-003-RED-GRD

This item is Discontinued.

Kemp Usa

12-003-RED-GRD Wind Umbrella- Silver & Red Printed with Guard (Discontinued)

Mfr # 12-003-RED-GRD
Zoro # G403880695
UPC # 819386012640
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
12-003-RED-GRD
Zoro #
G403880695
UPC #
819386012640
Country of Origin
China

Description

The Wind Warrior is ideal for windy areas due to the superior venting at the top of the umbrella. Diameter of the umbrella spans 67 inches. 7ft. aluminum pole with push button tilting device. Comes with a carry bag. Diameter of umbrella pole is 1.25inches. Printed with Lifeguard.

Specifications
  • Weight: 4.75 lbs