Kemp 10-202-RED 40 In. Rescue Tube Red With Guard Logo In White

  • Mfr # 10-202-RED

  • Zoro # G804068289


product price:  $74.96
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10-202-RED
Zoro #
G804068289
UPC #
819386010462
Country of Origin
China

Description

This is our most popular rescue tube. It is best used for pools or lake fronts.

Features
  • Colour - Red
  • 40 in. Rescue tube red with guard logo in white
  • With white guard logo
  • Dimension - 40 L x 6 H x 3 W in.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.