This item is Discontinued.

Kemp Usa Kemp USA 10-201-RED 50 in. Red Rescue Tube with Guard Logo In White 10-201-RED

This item is Discontinued.

Kemp Usa

Kemp USA 10-201-RED 50 in. Red Rescue Tube with Guard Logo In White (Discontinued)

Mfr # 10-201-RED
Zoro # G004076770
UPC # 819386010608
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10-201-RED
Zoro #
G004076770
UPC #
819386010608
Country of Origin
China

Description

The Kemp 50 Rescue Tube is the preferred choice of the American Red Cross and the standard rescue tube used by guard training agencies. Made of the highest quality closed cell foam to resist erosion. Individually hand dipped three times instead of the customary two to ensure proper adhering of the vinyl coating and extend the useful life of the equipment dramatically. Our shoulder adjustable strap and tow line consists of durable nylon webbing and runs through the entire tube. Best used for pools, waterparks and guard training.

Specifications
  • Size: 50 in.
  • Color: Red & White
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.