This item is Discontinued.

Kemp Usa Kemp USA 11-002 1 x 3 in. Plastic Bandages; 100 per Box 11-002

This item is Discontinued.

Kemp Usa

Kemp USA 11-002 1 x 3 in. Plastic Bandages; 100 per Box (Discontinued)

Mfr # 11-002
Zoro # G103683541
UPC # 752516231613
Country of Origin China
Category Bandages
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-002
Zoro #
G103683541
UPC #
752516231613
Country of Origin
China

Description

Ready-to-use protective dressing for minor cuts and abrasions. Manufactured of strong, sheer, ventilated plastic, coated with a long-lasting adhesive. Non-stick pad for comfort and fluid absorption. Packaged in dispenser boxes for convenient handling. Not made with natural rubber latex.

Features
  • Reliability and durability
  • Made with high quality material
  • 100 Per box
Specifications
  • Material: Plastic
  • Size: 1 x 3 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.