This item is Discontinued.

Kemp Usa Kemp USA 20-002-4-PACK 4 Adult General Purpose Vests with Carrying Case; 2 per Blue & 2 per Red 20-002-4-PACK

Kemp USA 20-002-4-PACK 4 Adult General Purpose Vests with Carrying Case; 2 per Blue & 2 per Red (Discontinued)

  • Mfr # 20-002-4-PACK
  • Zoro # G404138818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-002-4-PACK
Zoro #
G404138818
UPC #
819386014156
Country of Origin
China

Description

The Kemp Universal Life Vest provides safety and comfort for a wide range of water activities. Adjustable belts and chest strap. 200 denier nylon and 150 denier poly-twill. Lightweight and durable flotation foam and Open-sided styling. Large armholes. U.S. Coast Guard Approved Type III Life Jacket / Personal Flotation Device (PFD).

This 4-Pack Adults' General Purpose Vests is perfect for your next trip out on the boat. The vests are made of nylon, polyester twill and PVC vinyl for comfortable wear and come with a clear, reusable, breathable mesh storage bag with a carry strap for ventilation and easy portability. USCG approved.

Features
  • Ddjustable straps
  • Includes a strap between the legs for added safety
  • Durable polypropylene fabric will not weaken or fade
  • Weather and UV resistant
  • U.S. Coast Guard Approved Type III life jacket
  • Kemp 20-002-4-PACK
Specifications
  • Color: 2 per Blue & 2 per Red
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.