Zoro Homepage
This item is Discontinued.
Ken-A-Vision Monocular Microscope TU-17011C

Monocular Microscope (Discontinued)

  • Mfr # TU-17011C
  • Zoro # G5013933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-17011C
Zoro #
G5013933
UPC #
638317146243
Country of Origin
China

Dimensions

Base Dimensions
5 in x 10 in
Manufacturers Warranty Length
10 yr

Details

Item
Microscope
Eyepiece Type
Monocular
Features
Cordless, Carry Handle, Built-In Compartment for USB Power Cord, USB charging system
Microscope Type
Compound
Light Source
LED
Optical Magnification
40X to 400X
Optical Magnification Range
40X to 400X
Includes
AC Adapter, Dust Cover

Description

Microscope, Eyepiece Type Monocular, Microscope Type Compound, Light Source LED, Optical Magnification 40X to 400X, Base Dimensions 5 in x 10 in, Manufacturers Warranty Length 10 yr, Features Cordless, Carry Handle, Built-In Compartment for USB Power Cord, USB charging system, Includes AC Adapter, Dust Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.