Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ken-A-Vision Stereo Zoom Microscope T-26011C

Stereo Zoom Microscope (Discontinued)

  • Mfr # T-26011C
  • Zoro # G8048022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-26011C
Zoro #
G8048022
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr
Base Dimensions
10 in x 8 1/2 in

Details

Item
Microscope
Eyepiece Type
Binocular
Features
Cordless, USB Charge System, Coaxial Rack and Pinion Focusing System ,humidity climate protection
Microscope Type
Stereo
Light Source
LED
Optical Magnification
10.5X to 67.5X
Optical Magnification Range
10.5X to 67.5X
Includes
Cordless Battery Pack, Dust Cover

Description

Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Light Source LED, Optical Magnification 10.5X to 67.5X, Base Dimensions 10 in x 8 1/2 in, Manufacturers Warranty Length 10 yr, Features Cordless, USB Charge System, Coaxial Rack and Pinion Focusing System ,humidity climate protection, Includes Cordless Battery PACk, Dust Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.