Zoro Homepage

Clevis and Clevis Turnbuckle, Galvanized

  • Mfr # TB101-4-J-J-ZN

  • Zoro # G915504539


product price: $27.39
/ea

Key Features

Working Load Limit
500 lb
Body Material
Carbon Steel
Thread Type
UNC
Thread Diameter
1/4 in
Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB101-4-J-J-ZN
Zoro #
G915504539
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
1/4 in
Take Up Length
4 in
Clevis Inside Width
7/16 in
Thread Size
1/4"-20
Extended Length
13 in
Retracted Length
9 in
Compatible Rope Diameter
1/4 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
500 lb
Body Material
Carbon Steel
Thread Type
UNC
Fitting Material
Carbon Steel
Finish
Galvanized
Turnbuckle Type
Clevis and Clevis Turnbuckle
Lifting Capability
Not for Lifting
Fitting Types Included
Clevis

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.