Zoro Homepage

Clevis and Clevis Turnbuckle, Galvanized

  • Mfr # TB105-3-J-J-HDG

  • Zoro # G915504997


product price: $36.89
/ea

Key Features

Working Load Limit
2,200 lb
Take Up Length
3 in
Thread Diameter
1/2 in
Clevis Inside Width
5/8 in
Retracted Length
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-3-J-J-HDG
Zoro #
G915504997
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
3 in
Thread Diameter
1/2 in
Clevis Inside Width
5/8 in
Retracted Length
10 3/8 in
Extended Length
13 3/8 in
Compatible Rope Diameter
1/2 in
Thread Size
1/2"-13

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
2,200 lb
Fitting Types Included
Clevis
Fitting Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle
Lifting Capability
Not for Lifting
Finish
Galvanized
Thread Type
UNC
Body Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.