Clevis and Clevis Turnbuckle, Galvanized
Mfr # TB105-9-J-J-HDG
Zoro # G115504889
product price: $52.79
/eaKey Features
Working Load Limit
2,200 lb
Thread Diameter
1/2 in
Retracted Length
16 3/4 in
Turnbuckle Type
Clevis and Clevis Turnbuckle
Fitting Types Included
Clevis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB105-9-J-J-HDG
Zoro #
G115504889
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1/2 in
Retracted Length
16 3/4 in
Take Up Length
9 in
Extended Length
25 3/4 in
Clevis Inside Width
5/8 in
Thread Size
1/2"-13
Compatible Rope Diameter
1/2 in
Details
Item
Clevis and Clevis Turnbuckle
Working Load Limit
2,200 lb
Turnbuckle Type
Clevis and Clevis Turnbuckle
Fitting Types Included
Clevis
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Thread Type
UNC
Finish
Galvanized
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.