Zoro Homepage

Clevis and Clevis Turnbuckle, Galvanized

  • Mfr # TB107-4-J-J-HDG

  • Zoro # G315505570


product price: $51.89
/ea

Key Features

Working Load Limit
3,500 lb
Fitting Material
Carbon Steel
Thread Type
UNC
Lifting Capability
Not for Lifting
Retracted Length
14 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB107-4-J-J-HDG
Zoro #
G315505570
UPC #
-
Country of Origin
United States

Dimensions

Retracted Length
14 5/8 in
Take Up Length
4 in
Thread Diameter
5/8 in
Clevis Inside Width
13/16 in
Thread Size
5/8"-11
Extended Length
18 5/8 in
Compatible Rope Diameter
5/8 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
3,500 lb
Fitting Material
Carbon Steel
Thread Type
UNC
Lifting Capability
Not for Lifting
Finish
Galvanized
Body Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle
Fitting Types Included
Clevis

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.