Zoro Homepage

Clevis and Clevis Turnbuckle, Galvanized

  • Mfr # TB107-J-J-HDG

  • Zoro # G415505388


product price: $50.89
/ea

Key Features

Working Load Limit
3,500 lb
Thread Type
UNC
Fitting Types Included
Clevis
Clevis Inside Width
13/16 in
Extended Length
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB107-J-J-HDG
Zoro #
G415505388
UPC #
-
Country of Origin
United States

Dimensions

Clevis Inside Width
13/16 in
Extended Length
21 5/8 in
Thread Diameter
5/8 in
Compatible Rope Diameter
5/8 in
Thread Size
5/8"-11
Take Up Length
6 in
Retracted Length
15 5/8 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
3,500 lb
Thread Type
UNC
Fitting Types Included
Clevis
Finish
Galvanized
Turnbuckle Type
Clevis and Clevis Turnbuckle
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Lifting Capability
Not for Lifting

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.