Zoro Homepage

Clevis and Clevis Turnbuckle, Galvanized

  • Mfr # TB107-J-J-J-HDG

  • Zoro # G015505375


product price: $72.39
/ea

Key Features

Working Load Limit
3,500 lb
Clevis Inside Width
13/16 in
Lifting Capability
Not for Lifting
Take Up Length
12 in
Compatible Rope Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB107-J-J-J-HDG
Zoro #
G015505375
UPC #
-
Country of Origin
United States

Dimensions

Clevis Inside Width
13/16 in
Take Up Length
12 in
Compatible Rope Diameter
5/8 in
Retracted Length
21 7/8 in
Thread Size
5/8"-11
Extended Length
33 7/8 in
Thread Diameter
5/8 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
3,500 lb
Lifting Capability
Not for Lifting
Turnbuckle Type
Clevis and Clevis Turnbuckle
Body Material
Carbon Steel
Thread Type
UNC
Fitting Types Included
Clevis
Fitting Material
Carbon Steel
Finish
Galvanized

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.