Zoro Homepage

Clevis and Clevis Turnbuckle, Galvanized

  • Mfr # TB108-9-J-J-HDG

  • Zoro # G015505320


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Working Load Limit
5,200 lb
Extended Length
28 3/4 in
Compatible Rope Diameter
3/4 in
Lifting Capability
Not for Lifting
Take Up Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB108-9-J-J-HDG
Zoro #
G015505320
UPC #
-
Country of Origin
United States

Dimensions

Extended Length
28 3/4 in
Compatible Rope Diameter
3/4 in
Take Up Length
9 in
Clevis Inside Width
15/16 in
Retracted Length
19 3/4 in
Thread Size
3/4"-10
Thread Diameter
3/4 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
5,200 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Turnbuckle Type
Clevis and Clevis Turnbuckle
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Fitting Types Included
Clevis
Finish
Galvanized

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.