Zoro Homepage

Clevis and Clevis Turnbuckle, Galvanized

  • Mfr # TB108-J-J-J-HDG

  • Zoro # G715505194


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
5,200 lb
Extended Length
34 5/8 in
Turnbuckle Type
Clevis and Clevis Turnbuckle
Retracted Length
22 5/8 in
Take Up Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB108-J-J-J-HDG
Zoro #
G715505194
UPC #
-
Country of Origin
United States

Dimensions

Extended Length
34 5/8 in
Retracted Length
22 5/8 in
Take Up Length
12 in
Thread Size
3/4"-10
Compatible Rope Diameter
3/4 in
Thread Diameter
3/4 in
Clevis Inside Width
15/16 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
5,200 lb
Turnbuckle Type
Clevis and Clevis Turnbuckle
Body Material
Carbon Steel
Thread Type
UNC
Lifting Capability
Not for Lifting
Fitting Types Included
Clevis
Fitting Material
Carbon Steel
Finish
Galvanized

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.