Zoro Homepage

Clevis and Clevis Turnbuckle, Galvanized

  • Mfr # TB109-J-J-J-HDG

  • Zoro # G015505627


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
7,200 lb
Thread Size
7/8"-9
Take Up Length
12 in
Body Material
Carbon Steel
Extended Length
37 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB109-J-J-J-HDG
Zoro #
G015505627
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Take Up Length
12 in
Extended Length
37 3/8 in
Clevis Inside Width
1 13/16 in
Thread Diameter
7/8 in
Retracted Length
25 3/8 in
Compatible Rope Diameter
7/8 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
7,200 lb
Body Material
Carbon Steel
Fitting Types Included
Clevis
Fitting Material
Carbon Steel
Thread Type
UNC
Finish
Galvanized
Lifting Capability
Not for Lifting
Turnbuckle Type
Clevis and Clevis Turnbuckle

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.