Zoro Homepage

Clevis and Clevis Turnbuckle, Galvanized

  • Mfr # TB110-J-J-J-HDG

  • Zoro # G615505928


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
10,000 lb
Finish
Galvanized
Thread Type
UNC
Thread Diameter
1 in
Extended Length
37 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB110-J-J-J-HDG
Zoro #
G615505928
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
1 in
Extended Length
37 5/8 in
Thread Size
1"-8
Clevis Inside Width
1 15/16 in
Take Up Length
12 in
Compatible Rope Diameter
1 in
Retracted Length
25 5/8 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
10,000 lb
Finish
Galvanized
Thread Type
UNC
Fitting Types Included
Clevis
Body Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.