Clevis and Clevis Turnbuckle, Plain
Mfr # TB101-4-J-J
Zoro # G015504569
product price: $24.69
/eaKey Features
Working Load Limit
500 lb
Clevis Inside Width
7/16 in
Lifting Capability
Not for Lifting
Take Up Length
4 in
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB101-4-J-J
Zoro #
G015504569
UPC #
-
Country of Origin
United States
Dimensions
Clevis Inside Width
7/16 in
Take Up Length
4 in
Thread Diameter
1/4 in
Retracted Length
9 in
Compatible Rope Diameter
1/4 in
Thread Size
1/4"-20
Extended Length
13 in
Details
Item
Clevis and Clevis Turnbuckle
Working Load Limit
500 lb
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle
Fitting Types Included
Clevis
Finish
Plain
Thread Type
UNC
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.