Clevis and Clevis Turnbuckle, Plain
Mfr # TB103-J-J-316SS
Zoro # G415505081
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
1,200 lb
Lifting Capability
Not for Lifting
Thread Diameter
3/8 in
Take Up Length
6 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB103-J-J-316SS
Zoro #
G415505081
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
3/8 in
Take Up Length
6 in
Thread Size
3/8"-16
Clevis Inside Width
1/2 in
Compatible Rope Diameter
3/8 in
Extended Length
18 3/8 in
Retracted Length
12 3/8 in
Details
Item
Clevis and Clevis Turnbuckle
Working Load Limit
1,200 lb
Lifting Capability
Not for Lifting
Finish
Plain
Body Material
Stainless Steel
Fitting Types Included
Clevis
Fitting Material
Stainless Steel
Thread Type
UNC
Turnbuckle Type
Clevis and Clevis Turnbuckle
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.