Clevis and Clevis Turnbuckle, Plain
Mfr # TB103-J-J
Zoro # G115505084
product price: $27.19
/eaKey Features
Working Load Limit
1,200 lb
Thread Type
UNC
Lifting Capability
Not for Lifting
Thread Diameter
3/8 in
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB103-J-J
Zoro #
G115505084
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
3/8 in
Extended Length
18 3/8 in
Retracted Length
12 3/8 in
Take Up Length
6 in
Clevis Inside Width
1/2 in
Compatible Rope Diameter
3/8 in
Thread Size
3/8"-16
Details
Item
Clevis and Clevis Turnbuckle
Working Load Limit
1,200 lb
Thread Type
UNC
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Finish
Plain
Fitting Types Included
Clevis
Fitting Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.