Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis and Clevis Turnbuckle, Plain

  • Mfr # TB105-4-J-J

  • Zoro # G715504913


product price: $34.89
/ea

Key Features

Working Load Limit
2,200 lb
Extended Length
15 1/4 in
Clevis Inside Width
5/8 in
Turnbuckle Type
Clevis and Clevis Turnbuckle
Retracted Length
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-4-J-J
Zoro #
G715504913
UPC #
-
Country of Origin
United States

Dimensions

Extended Length
15 1/4 in
Clevis Inside Width
5/8 in
Retracted Length
11 1/4 in
Thread Size
1/2"-13
Take Up Length
4 in
Compatible Rope Diameter
1/2 in
Thread Diameter
1/2 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
2,200 lb
Turnbuckle Type
Clevis and Clevis Turnbuckle
Body Material
Carbon Steel
Finish
Plain
Lifting Capability
Not for Lifting
Fitting Types Included
Clevis
Fitting Material
Carbon Steel
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.