Zoro Homepage

Clevis and Clevis Turnbuckle, Plain

  • Mfr # TB105-J-J-316SS

  • Zoro # G115504728


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
2,200 lb
Turnbuckle Type
Clevis and Clevis Turnbuckle
Retracted Length
12 3/8 in
Fitting Types Included
Clevis
Compatible Rope Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-J-J-316SS
Zoro #
G115504728
UPC #
-
Country of Origin
United States

Dimensions

Retracted Length
12 3/8 in
Compatible Rope Diameter
1/2 in
Thread Size
1/2"-13
Clevis Inside Width
5/8 in
Extended Length
18 3/8 in
Take Up Length
6 in
Thread Diameter
1/2 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
2,200 lb
Turnbuckle Type
Clevis and Clevis Turnbuckle
Fitting Types Included
Clevis
Finish
Plain
Thread Type
UNC
Lifting Capability
Not for Lifting
Body Material
Stainless Steel
Fitting Material
Stainless Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.