Zoro Homepage

Clevis and Clevis Turnbuckle, Plain

  • Mfr # TB105-J-J-J-316SS

  • Zoro # G315504771


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
2,200 lb
Thread Diameter
1/2 in
Lifting Capability
Not for Lifting
Clevis Inside Width
5/8 in
Take Up Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-J-J-J-316SS
Zoro #
G315504771
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
1/2 in
Clevis Inside Width
5/8 in
Take Up Length
12 in
Thread Size
1/2"-13
Retracted Length
19 3/4 in
Compatible Rope Diameter
1/2 in
Extended Length
31 3/4 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
2,200 lb
Lifting Capability
Not for Lifting
Body Material
Stainless Steel
Fitting Material
Stainless Steel
Finish
Plain
Turnbuckle Type
Clevis and Clevis Turnbuckle
Thread Type
UNC
Fitting Types Included
Clevis

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.