Zoro Homepage

Clevis and Clevis Turnbuckle, Plain

  • Mfr # TB105-J-J-J

  • Zoro # G515504762


product price: $63.49
/ea

Key Features

Working Load Limit
2,200 lb
Retracted Length
19 3/4 in
Clevis Inside Width
5/8 in
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-J-J-J
Zoro #
G515504762
UPC #
-
Country of Origin
United States

Dimensions

Retracted Length
19 3/4 in
Clevis Inside Width
5/8 in
Compatible Rope Diameter
1/2 in
Take Up Length
12 in
Extended Length
31 3/4 in
Thread Size
1/2"-13
Thread Diameter
1/2 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
2,200 lb
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel
Finish
Plain
Turnbuckle Type
Clevis and Clevis Turnbuckle
Fitting Types Included
Clevis
Body Material
Carbon Steel
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.